Motion
EA 9460
Epoxy Adhesive - 200 ml Package, 24 hr Cure Time, Gray color
Mi Item #02391505
MFR #EA 9460
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Adhesive - 200 ml Package, 24 hr Cure Time, Gray color
Mi Item #02391505
MFR #EA 9460

Mfr description
398466 83128 HYSOL 9460 200ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    3500 psi

Details

  • Application
    Metals, Engineering Thermoplastics, Thermoset Laminates such as sheet molding compound (SMC)
  • Color
    Gray
  • Cure Time
    24 hr
  • Filler Material
    PVC
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Cartridge
  • Type
    Machinery Repair Material
  • UPC_NO
    079340831285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)