Motion
EA 9460
Adhesive - 50 ml Package, 24 hr Cure Time, Gray color
Mi Item #02391506
MFR #EA 9460
Price$33.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - 50 ml Package, 24 hr Cure Time, Gray color
Mi Item #02391506
MFR #EA 9460

Mfr description
398467 83129 HYSOL 9460 50ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.17/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    3500 psi

Details

  • Color
    Gray
  • Cure Time
    24 hr
  • Filler Material
    PVC
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Cartridge
  • UPC_NO
    079340831292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)