Motion
EA 9460
Adhesive - Aluminum, Metal, Steel, Thermoplastic Compatible, 50 lb Package, 24 hr Cure Time, Gray color
MI ITEM #02391510
MFR #EA 9460
List Price$2,089.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Aluminum, Metal, Steel, Thermoplastic Compatible, 50 lb Package, 24 hr Cure Time, Gray color
MI ITEM #02391510
MFR #EA 9460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$2,089.34/each for your price

Overview

Mfr description
475442 83134 HYSOL 9460 RESIN 50 LB PA

Specifications

  • Cure Time
    24 hr
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    50 lb
  • Operating Temperature Range
    Maximum of +250 °F
  • Shear Strength
    3500 psi
  • Filler Material
    PVC
  • UPC_NO
    079340831346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text