Motion
EA 9462
Hysol® Epoxy Adhesive - 50 ml Package, 24 hr Cure Time, Beige color
Mi Item #02391512
MFR #EA 9462
Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Adhesive - 50 ml Package, 24 hr Cure Time, Beige color
Mi Item #02391512
MFR #EA 9462

Mfr description
398469 83142 HYSOL 9462 50ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.62/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    4180 psi

Details

  • Application
    Metals, Plastic, Wood
  • Color
    Beige
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Package Type
    Cartridge
  • Type
    Structural Adhesive
  • UPC_NO
    079340831421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)