Specifications
Dimensions
- Package Size50 ml
- Shear Strength2100 psi
Details
- ColorBeige
- FlammabilityFlammable
- Package TypeCartridge
- Product FormLiquid
- TypeFast Curing Non-Sag High Impact Resistant Wearing Compound
- UPC_NO079340832084
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)