Motion
EA 9432NA
Hysol® Epoxy Adhesive - 2 lb Package, 0.5 hr Cure Time, Gray color
Mi Item #02391525
MFR #EA 9432NA
Price$162.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Adhesive - 2 lb Package, 0.5 hr Cure Time, Gray color
Mi Item #02391525
MFR #EA 9432NA

Mfr description
398480 83217 HYSOL 9432NA 2LB CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$162.83/each

Specifications

Dimensions

  • Package Size
    2 lb
  • Shear Strength
    3000 psi

Details

  • Color
    Gray
  • Cure Time
    0.5 hr
  • Filler Material
    Aluminum
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Package Type
    Can
  • Type
    Structural Adhesive
  • UPC_NO
    079340832176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)