Motion
83232
Hysol Gray Epoxy Kit or Accessory, Application: Bonding, Material Compatibility: Aluminum, Fabric Reinforced Rubber, Steel
MI ITEM #02391528
MFR #83232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol Gray Epoxy Kit or Accessory, Application: Bonding, Material Compatibility: Aluminum, Fabric Reinforced Rubber, Steel
MI ITEM #02391528
MFR #83232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
420346 83232 HYSOL 9460PB 20LB KT

Specifications

  • Application
    Bonding
  • Color
    Gray
  • Cure Time
    10 @ +350°F min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text