Motion
83247
Adhesive - Metal, Paper, Plastic, Wood Compatible, 35 lb Package, Transparent color
MI ITEM #02391538
MFR #83247
List Price$1,253.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Metal, Paper, Plastic, Wood Compatible, 35 lb Package, Transparent color
MI ITEM #02391538
MFR #83247

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,253.18/each for your price

Overview

Mfr description
420351 83247 HYSOL 232 POLYSHOT 35 LB CT

Specifications

  • Material Comp
    Metal, Paper, Plastic, Wood
  • Color
    Transparent
  • Flammability
    Not Flammable
  • Package Type
    Box
  • Product Form
    Solid
  • Package Size
    35 lb
  • Operating Temperature Range
    Maximum of +153 °F
  • Max Operating Temperature
    +153 °F
  • Type
    High Strength, Toughened, High Peel/High Shear
  • UPC_NO
    079340832473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text