1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
1942
Hysol Hot Melt Glue - Open Time: 30 s, Package Size: 40 lb
MI ITEM #
02391548
MFR #
1942
List Price
$952.38
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Glue
Hot Glue Sticks
LOCTITE CORPORATION 1942
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
1942
Hysol Hot Melt Glue - Open Time: 30 s, Package Size: 40 lb
MI ITEM #
02391548
MFR #
1942
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$952.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
420357 83267 HYSOL 1942 PELLETS 40 LB CT
Specifications
Material Comp
Plastic, Wood
Color
Beige
Open Time
30 s
Heat Resistance
+142 °F
Package Size
40 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data