Overview
Mfr description
420368 83308 HYS. SPRAYPAC 7460 PS 25LB
Specifications
- Package Size25 lb
- Product FormSolid
- FlammabilityNot Flammable
- ColorYellow
- ApplicationBonding
- UPC_NO079340833081
- Max Operating Temperature+99 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data