1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Glue
Hot Glue Sticks
LOCTITE CORPORATION 83321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
83321
Hysol Hot Melt Glue - Open Time: 20 s, Package Size: 25 lb
MI ITEM #
02391574
MFR #
83321
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
420372 83321 HYSOL 7802 POLYSHOT 25LB PA
Specifications
Color
Yellow
Open Time
20 s
Heat Resistance
+240 °F
Package Size
25 lb
Package Type
Pail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data