1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
83330
Hysol Hot Melt Glue - Open Time: 35 s, Package Size: 25 lb
MI ITEM #
02391582
MFR #
83330
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Glue
Hot Glue Sticks
LOCTITE CORPORATION 83330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
83330
Hysol Hot Melt Glue - Open Time: 35 s, Package Size: 25 lb
MI ITEM #
02391582
MFR #
83330
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
398484 83330 HYSOL 7804 POLYSHOT 25 LB
Specifications
Color
Yellow
Open Time
35 s
Heat Resistance
+220 °F
Package Size
25 lb
Package Type
Pail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data