1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
83342
Hysol Hot Melt Glue - Open Time: 35 s, Package Size: 40 lb
MI ITEM #
02391589
MFR #
83342
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Glue
Hot Glue Sticks
LOCTITE CORPORATION 83342
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
83342
Hysol Hot Melt Glue - Open Time: 35 s, Package Size: 40 lb
MI ITEM #
02391589
MFR #
83342
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
420377 83342 HYSOL 7901 PELLETS 40 LB CT
Specifications
Color
Yellow
Open Time
35 s
Heat Resistance
+300 °F
Package Size
40 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data