1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
83360
Hysol® Adhesive - Fabric, Foam, Paper, Wood Compatible, 35 lb Package, Yellow color
MI ITEM #
02391604
MFR #
83360
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 83360
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
83360
Hysol® Adhesive - Fabric, Foam, Paper, Wood Compatible, 35 lb Package, Yellow color
MI ITEM #
02391604
MFR #
83360
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
420384 83360 HYSOL 1X MAXISTICK 35 LB CT
Specifications
Color
Yellow
Flammability
Flammable
Package Type
Box
Package Size
35 lb
Operating Temperature Range
Maximum of +150 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data