Motion
1X
Hysol® Adhesive - Fabric, Foam, Paper, Wood Compatible, 35 lb Package, Yellow color
MI ITEM #02391612
MFR #1X
Your Price$903.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Adhesive - Fabric, Foam, Paper, Wood Compatible, 35 lb Package, Yellow color
MI ITEM #02391612
MFR #1X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$903.25/each(List $1,038.74)

Overview

Mfr description
420389 83368 HYSOL 1X POLYSHOT 35 LB CT

Specifications

  • Material Comp
    Fabric, Foam, Paper, Wood
  • Color
    Yellow
  • Flammability
    Not Flammable
  • Package Type
    Box
  • Product Form
    Solid
  • Package Size
    35 lb
  • Operating Temperature Range
    Maximum of +150 °F
  • Max Operating Temperature
    +150 °F
  • UPC_NO
    079340833685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text