1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
98040
98040
MI ITEM #
02391657
MFR #
98040
Price
$2,306.10
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Glue Guns
LOCTITE CORPORATION 98040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
98040
98040
MI ITEM #
02391657
MFR #
98040
Mfr description
419094 98040 HYSOL 175-AIR-HT HOTMELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,306
.10
/each
Add to Cart
Specifications
Dimensions
Glue Stick Diameter
1-3/4 in
Wattage
250 W
Details
Cord Type
Corded
Flow Rate
8 lb/hr
Melt Type
Hot Melt
Voltage Rating
120 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items