Motion
MHR3-10R
MHR3-10R Parallel Gripper - Double-Acting, 3 Finger Standard (Rotary Actuated)
Mi Item #02391675
MFR #MHR3-10R
Price$447.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHR3-10R Parallel Gripper - Double-Acting, 3 Finger Standard (Rotary Actuated)
Mi Item #02391675
MFR #MHR3-10R

Mfr description
MHR3-10R CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.96/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    8 mm
  • Open Width  
    11 mm
  • Overall Length
    36.5 mm
  • Overall Width
    44 mm
  • Port Size
    M3x0.5

Details

  • Action
    Double Action
  • Additional Details
    Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
  • Body Option
    Side Ported
  • Finger Type
    3 Finger Standard (Rotary Actuated)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    6.5 N
  • Holding Force Open 72 Psi
    7 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    29 psi
  • Operating Pressure Range
    29 psi to 87 psi
  • Operating Temperature Range
    32 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)