Specifications
Dimensions
- Overall Height53.5 mm
- Overall Length83.5 mm
- Overall Width22 mm
- Port 1 Size/Type1/4 BSPT
- Weight0.20 lbs
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.64 (P to A, B) Cv, 0.66 (A, B to EA, EB) Cv
- Maximum Operating Pressure0.7 Mpa2
- Minimum Operating Pressure100 kPa
- Number Of SolenoidsDouble
- Operating Pressure Range-100 kPa to +0.7 MPa
- Operating Temperature RangeMaximum of +50 °C
- Port GenderFemale
- Response Time≤22 ms
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Electrical EntryL Plug
- Solenoid Power Consumption0.65 W
- Solenoid Supply Voltage24 V dc
- Standards MetJIS
Overview
Mfr description
SX5240-5NLOZ VALVE, SOL