Motion
DG4V4-01-2C-M-PB-W-L-H-5-10

VICKERS BY DANFOSS
DG4V4-01-2C-M-PB-W-L-H-5-10

02-390298 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 24 V dc Coil
MI ITEM #02391721
MFR #DG4V4-01-2C-M-PB-W-L-H-5-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-01-2C-M-PB-W-L-H-5-10

02-390298 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 24 V dc Coil
MI ITEM #02391721
MFR #DG4V4-01-2C-M-PB-W-L-H-5-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V4 012C M PBWL H 5 10

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D05
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    4570 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    Instaplug Male & Female Receptacle
  • Wiring Housing Type
    1/2" NPT Thread
  • Design Number
    10
  • T Port Pressure Rating
    2320 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    120 °F
  • Seal Material
    Fluoropolymer, Nitrile
  • Min Operating Temperature
    70 °F
  • Overall Height
    116.6 mm
  • Overall Width
    72.1 mm
  • Overall Length
    316.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought