Motion
DG4V4-012C-M-X2-ER-4-10-S585

VICKERS BY DANFOSS
DG4V4-012C-M-X2-ER-4-10-S585

02-357501 Directional Control Valve - Solenoid Actuation, 40 L/min Max Flow, 120 V ac 60Hz Coil
MI ITEM #02391725
MFR #DG4V4-012C-M-X2-ER-4-10-S585
Price$4,295.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-012C-M-X2-ER-4-10-S585

02-357501 Directional Control Valve - Solenoid Actuation, 40 L/min Max Flow, 120 V ac 60Hz Coil
MI ITEM #02391725
MFR #DG4V4-012C-M-X2-ER-4-10-S585

Mfr description
DG4V4 012C M X2 ER 4 10 S585
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,295.41/each

Specifications

Dimensions

  • Overall Height
    3.90 in
  • Overall Length
    12.77 in
  • Overall Width
    2.84 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    120 V ac 60Hz
  • Design Number
    10
  • Electrical Connection
    Explosion Proof - Special Protection Solenoids To Csa/Ul Approval
  • Electrical Connector Type
    Explosion Proof - Special Protection Solenoids To Csa/Ul Approval
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    1.41 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG4V4-01 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)