Motion
DG4V4-012B-M-U-B-5-10

VICKERS BY DANFOSS
DG4V4-012B-M-U-B-5-10

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #02391764
MFR #DG4V4-012B-M-U-B-5-10
Price$742.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-012B-M-U-B-5-10

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #02391764
MFR #DG4V4-012B-M-U-B-5-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$742.72/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    110 V ac; 120 V ac
  • Maximum Operating Pressure
    4500 psi
  • Spool Spring Arrangement
    Spring Offset End To Centre

Overview

Mfr description
DG4V4-012B-M-U-B-5-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought