Motion
DG4V4-016C-M-PBWL-B-5-10

VICKERS BY DANFOSS
DG4V4-016C-M-PBWL-B-5-10

02-355649 Directional Control Valve - Solenoid Actuation, D05 Valve, 115 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #02391780
MFR #DG4V4-016C-M-PBWL-B-5-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-016C-M-PBWL-B-5-10

02-355649 Directional Control Valve - Solenoid Actuation, D05 Valve, 115 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #02391780
MFR #DG4V4-016C-M-PBWL-B-5-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V4-016C-M-PBWL-B-5-10

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D05
  • Maximum Flow Rate
    4.06 cfm
  • Maximum Operating Pressure
    4569 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    Insta-Plug Electrical Connector
  • T Port Pressure Rating
    1740 psi
  • Max Operating Temperature
    122 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    68 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text