Motion
LFR-3/8-D-5M-MINI-A

FESTO CORPORATION
LFR-3/8-D-5M-MINI-A

#162728 LFR-3/8-D-5M-MINI-A FILT/REG
Mi Item #02391902
MFR #LFR-3/8-D-5M-MINI-A
Price$322.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-5M-MINI-A

#162728 LFR-3/8-D-5M-MINI-A FILT/REG
Mi Item #02391902
MFR #LFR-3/8-D-5M-MINI-A

Mfr description
#162728 LFR-3/8-D-5M-MINI-A FILT/REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.78/each

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Knob
  • Air Flow
    47.67 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed air
  • Maximum Air Flow
    47.67 scfm
  • Maximum Operating Pressure
    12 bar
  • Mounting Type
    Bracket Mount
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)