Motion
NAS5009UUNR
Yoke Roller Bearing - 45 mm Bore
MI ITEM #02391918
MFR #NAS5009UUNR
Your Price$597.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
MI ITEM #02391918
MFR #NAS5009UUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$597.98/each(List $717.58)

Overview

Mfr description
NAS5009UUNR BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    40 mm
  • Outside Diameter
    75 mm
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    144000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    95500 N
  • Manufacturer Catalog Number
    NAS5009UUNR
  • Weight
    1.54 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text