1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
5980
Engraving Pen - 1.0 cfm, 0.25 in Inlet
Mi Item #
02392058
MFR #
5980
Price
$173.96
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Etchers, Engravers and Pens
SIOUX TOOLS 5980
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
5980
Engraving Pen - 1.0 cfm, 0.25 in Inlet
Mi Item #
02392058
MFR #
5980
Mfr description
5980 ENGRAVING PEN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$173
.96
/each
Add to Cart
Specifications
Dimensions
Inlet Size
0.25 in
Overall Length
5.50 in
Details
Actual Air Consumption
1.0 cfm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items