Motion
PX70  PARA-FLEX ELEMENT CORDLESS

DODGE
PX70 PARA-FLEX ELEMENT CORDLESS

Tire Coupling Element - Natural Rubber Element Material
Mi Item #02392153
MFR #PX70 PARA-FLEX ELEMENT CORDLESS
Price$303.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70 PARA-FLEX ELEMENT CORDLESS

Tire Coupling Element - Natural Rubber Element Material
Mi Item #02392153
MFR #PX70 PARA-FLEX ELEMENT CORDLESS

Mfr description
PX70-CORDLESS ELEMENT 011287
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.64/each

Specifications

Dimensions

  • Coupling Size
    PX70
  • Outside Diameter  
    7.375 in
  • Width
    0 cm

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Element Material
    Natural Rubber
  • Lubrication
    None
  • Manufacturer Catalog Number
    011287
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    550 in-lb
  • Torsional Stiffness
    136 in-lb/deg
  • UPC_NO
    782475010219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)