Motion
RSC-06B-2 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-06B-2 SO CO LINK

Connecting Link - 06B / 3/8 in Pitch, Carbon Steel Material
MI ITEM #02392255
MFR #RSC-06B-2 SO CO LINK
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-06B-2 SO CO LINK

Connecting Link - 06B / 3/8 in Pitch, Carbon Steel Material
MI ITEM #02392255
MFR #RSC-06B-2 SO CO LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.29/each

Specifications

Dimensions

  • Chain Overall Width
    0.039 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.403 in
  • Pin Diameter
    0.129 in
  • Roller Diameter
    0.250 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    06B-2CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416271

Overview

Mfr description
RSC-06B-2 SO CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text