Motion
RSC-06B-2 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-06B-2 DOFF LINK

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02392256
MFR #RSC-06B-2 DOFF LINK
Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-06B-2 DOFF LINK

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02392256
MFR #RSC-06B-2 DOFF LINK

Mfr description
06B-2 OFFSET SAPPHIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.70/each

Specifications

Dimensions

  • Chain Overall Width
    1.067 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.403 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.129 in
  • Pitch
    9-1/2 in
  • Roller Diameter
    0.250 in
  • Transverse Pitch
    0.937 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    06B-2
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    06B-2OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    06B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Offset Link
  • UPC_NO
    716647416431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)