Motion
RSC-08B-2R-10FT

DIAMOND CHAIN COMPANY
RSC-08B-2R-10FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392262
MFR #RSC-08B-2R-10FT
Price$22.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-08B-2R-10FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392262
MFR #RSC-08B-2R-10FT

Mfr description
RSC-08B-2R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.86/ft

Specifications

Dimensions

  • Chain Overall Width
    1.374 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.548 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Roller Diameter
    0.335 in
  • Tensile Strength
    7000 lbs
  • Transverse Pitch
    1.22 in
  • Weight
    0.90 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Manufacturer Catalog Number
    08B-2X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)