Motion
RSC-10B-1 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-10B-1 SO CO LINK

Connecting Link - 10B / 5/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02392263
MFR #RSC-10B-1 SO CO LINK
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-10B-1 SO CO LINK

Connecting Link - 10B / 5/8 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #02392263
MFR #RSC-10B-1 SO CO LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.83/each

Specifications

Dimensions

  • Chain Overall Width
    0.933 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    10B / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    10B-1CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416196

Overview

Mfr description
RSC-10B-1 SO CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text