Motion
RSC-10B-1R-10FT

DIAMOND CHAIN COMPANY
RSC-10B-1R-10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392265
MFR #RSC-10B-1R-10FT
Price$13.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-10B-1R-10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392265
MFR #RSC-10B-1R-10FT

Mfr description
RSC-10B-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.41/ft

Specifications

Dimensions

  • Chain Overall Width
    0.933 in
  • Inside Width
    0.38 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    5000 lbs
  • Weight
    0.61 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Catalog Number
    10B-1X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)