Motion
RSC-10B-2 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-10B-2 DOFF LINK

Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392267
MFR #RSC-10B-2 DOFF LINK
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-10B-2 DOFF LINK

Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392267
MFR #RSC-10B-2 DOFF LINK

Mfr description
RSC-10B-2 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Chain Overall Width
    1.587 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.653 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Transverse Pitch
    1.425 in
  • Weight
    0.07 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    10B-2OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)