Motion
RSC-10B-2R-10FT

DIAMOND CHAIN COMPANY
RSC-10B-2R-10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392268
MFR #RSC-10B-2R-10FT
Price$29.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-10B-2R-10FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392268
MFR #RSC-10B-2R-10FT

Mfr description
RSC-10B-2R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.64/ft

Specifications

Dimensions

  • Chain Overall Width
    1.587 in
  • Inside Width
    0.38 in
  • Link Plate Height
    0.653 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    10000 lbs
  • Transverse Pitch
    1.425 in
  • Weight
    1.21 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Manufacturer Catalog Number
    10B-2X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)