Motion
RSC-12B-1 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-12B-1 SO CO LINK

Connecting Link - 12B / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #02392269
MFR #RSC-12B-1 SO CO LINK
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-12B-1 SO CO LINK

Connecting Link - 12B / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #02392269
MFR #RSC-12B-1 SO CO LINK

Mfr description
RSC-12B-1 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Chain Overall Width
    1.075 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    12B / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    12B-1CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)