Motion
RSC-12B-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-12B-1 DOFF LINK

Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392270
MFR #RSC-12B-1 DOFF LINK
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-12B-1 DOFF LINK

Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392270
MFR #RSC-12B-1 DOFF LINK

Mfr description
RSC-12B-1 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Chain Overall Width
    1.075 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.460 in
  • Link Plate Thickness
    0.071 in
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    12B-1OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)