Motion
RSC-12B-1R-10FT

DIAMOND CHAIN COMPANY
RSC-12B-1R-10FT

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392271
MFR #RSC-12B-1R-10FT
Price$16.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-12B-1R-10FT

Roller Chain - British Standard Series, 12B / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392271
MFR #RSC-12B-1R-10FT

Mfr description
RSC-12B-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.87/ft

Specifications

Dimensions

  • Chain Overall Width
    1.075 in
  • Inside Width
    0.46 in
  • Link Plate Thickness
    0.071 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Tensile Strength
    6500 lbs
  • Weight
    0.76 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Manufacturer Catalog Number
    12B-1X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)