Motion
16B-2 CON LINK SAPPHIRE

DIAMOND CHAIN COMPANY
16B-2 CON LINK SAPPHIRE

Connecting Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392278
MFR #16B-2 CON LINK SAPPHIRE
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
16B-2 CON LINK SAPPHIRE

Connecting Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392278
MFR #16B-2 CON LINK SAPPHIRE

Mfr description
16B-2 CON LINK SAPPHIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Chain Overall Width
    2.89 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    1.26 in
  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Weight
    0.27 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    16B-2CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)