Motion
RSC-16B-2 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-16B-2 DOFF LINK

Offset Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392279
MFR #RSC-16B-2 DOFF LINK
Price$52.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-16B-2 DOFF LINK

Offset Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392279
MFR #RSC-16B-2 DOFF LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.32/each

Specifications

Dimensions

  • Chain Overall Width
    2.89 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    1.26 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Transverse Pitch
    2.677 in
  • Weight
    0.37 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    16B-2OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416479

Overview

Mfr description
RSC-16B-2 DOFF LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text