Motion
RSC-20B-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-20B-1 DOFF LINK

Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392282
MFR #RSC-20B-1 DOFF LINK
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-20B-1 DOFF LINK

Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392282
MFR #RSC-20B-1 DOFF LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.64/each

Specifications

Dimensions

  • Chain Overall Width
    1.941 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Thickness
    0.185 in
  • Pin Diameter
    0.401 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    21000 lbs
  • Weight
    0.33 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    20B-1OL
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416394

Overview

Mfr description
RSC-20B-1 DOFF LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text