Motion
RSC-20B-2 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-20B-2 DOFF LINK

Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392285
MFR #RSC-20B-2 DOFF LINK
Price$22.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-20B-2 DOFF LINK

Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392285
MFR #RSC-20B-2 DOFF LINK

Mfr description
RSC-20B-2 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.01/each

Specifications

Dimensions

  • Chain Overall Width
    3.378 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.435 in
  • Link Plate Thickness
    0.185 in
  • Pin Diameter
    0.401 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    38000 lbs
  • Transverse Pitch
    3.138 in
  • Weight
    0.65 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    20B-2OL
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)