Motion
RSC-24B-2R-10FT

DIAMOND CHAIN COMPANY
RSC-24B-2R-10FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392292
MFR #RSC-24B-2R-10FT
Price$145.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-24B-2R-10FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392292
MFR #RSC-24B-2R-10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.19/ft

Specifications

Dimensions

  • Chain Overall Width
    4.268 in
  • Inside Width
    1 in
  • Link Plate Height
    1.904 in
  • Link Plate Thickness
    0.248 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.576 in
  • Roller Diameter
    1 in
  • Tensile Strength
    63000 lbs
  • Transverse Pitch
    4.008 in
  • Weight
    9.39 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Manufacturer Catalog Number
    24B-2X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416134

Overview

Mfr description
RSC-24B-2R-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text