Motion
RSC-28B-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-28B-1 CT CO LINK

Connecting Link - 28B / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392293
MFR #RSC-28B-1 CT CO LINK
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-28B-1 CT CO LINK

Connecting Link - 28B / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392293
MFR #RSC-28B-1 CT CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.93/each

Specifications

Dimensions

  • Chain Overall Width
    2.85 in
  • Chain Size & Pitch
    28B / 1-3/4 in
  • Inside Width
    1.100 in
  • Pin Diameter
    0.626 in
  • Roller Diameter
    1.100 in
  • Weight
    0.63 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    28B-1CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416257

Overview

Mfr description
RSC-28B-1 CT CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text