Motion
RSC-28B-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-28B-1 DOFF LINK

Offset Link - 28B / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392294
MFR #RSC-28B-1 DOFF LINK
Your Price$51.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-28B-1 DOFF LINK

Offset Link - 28B / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #02392294
MFR #RSC-28B-1 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.53/each(List $59.26)

Overview

Mfr description
RSC-28B-1 DOFF LINK

Specifications

  • Chain Size & Pitch
    28B / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.100 in
  • Inside Width
    1.100 in
  • Link Plate Thickness
    0.307 in
  • Pin Diameter
    0.626 in
  • Chain Overall Width
    2.85 in
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Manufacturer Catalog Number
    28B-1OL
  • UPC_NO
    716647416417
  • Weight
    0.79 lbs
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Tensile Strength
    45000 lbs
  • Measurement Standard
    Metric
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text