Motion
RSC-28B-1R-10FT

DIAMOND CHAIN COMPANY
RSC-28B-1R-10FT

Roller Chain - British Standard Series, 28B / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392295
MFR #RSC-28B-1R-10FT
Price$101.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-28B-1R-10FT

Roller Chain - British Standard Series, 28B / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #02392295
MFR #RSC-28B-1R-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.07/ft

Specifications

Dimensions

  • Chain Overall Width
    2.85 in
  • Inside Width
    1.1 in
  • Link Plate Thickness
    0.307 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.626 in
  • Roller Diameter
    1.1 in
  • Tensile Strength
    45000 lbs
  • Weight
    5.77 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Manufacturer Catalog Number
    28B-1X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416059

Overview

Mfr description
RSC-28B-1R-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text