Motion
RSC-32B-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-32B-1 CT CO LINK

Connecting Link - 32B / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392296
MFR #RSC-32B-1 CT CO LINK
Price$36.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-32B-1 CT CO LINK

Connecting Link - 32B / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #02392296
MFR #RSC-32B-1 CT CO LINK

Mfr description
RSC-32B-1 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.73/each

Specifications

Dimensions

  • Chain Overall Width
    2.96 in
  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Pin Diameter
    0.701 in
  • Roller Diameter
    1.500 in
  • Weight
    0.93 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    32B / 2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    32B-1CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)