Motion
RSC-32B-1 DOFF LINK

DIAMOND CHAIN COMPANY
RSC-32B-1 DOFF LINK

Offset Link - 32B / 2 in Pitch, Carbon Steel Material
Mi Item #02392297
MFR #RSC-32B-1 DOFF LINK
Price$65.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-32B-1 DOFF LINK

Offset Link - 32B / 2 in Pitch, Carbon Steel Material
Mi Item #02392297
MFR #RSC-32B-1 DOFF LINK

Mfr description
RSC-32B-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.67/each

Specifications

Dimensions

  • Chain Overall Width
    2.96 in
  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Link Plate Thickness
    0.287 in
  • Pin Diameter
    0.701 in
  • Roller Diameter
    1.150 in
  • Tensile Strength
    56000 lbs
  • Weight
    1.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    32B / 2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    32B-1OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)