Motion
RSC-32B-1R-10FT

DIAMOND CHAIN COMPANY
RSC-32B-1R-10FT

Roller Chain - British Standard Series, 32B / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392298
MFR #RSC-32B-1R-10FT
Price$134.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-32B-1R-10FT

Roller Chain - British Standard Series, 32B / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02392298
MFR #RSC-32B-1R-10FT

Mfr description
RSC-32B-1R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.14/ft

Specifications

Dimensions

  • Chain Overall Width
    2.96 in
  • Inside Width
    1.22 in
  • Link Plate Thickness
    0.287 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.701 in
  • Roller Diameter
    1.15 in
  • Tensile Strength
    56000 lbs
  • Transverse Pitch
    2.65 in
  • Weight
    6.37 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    32B / 2 in
  • Manufacturer Catalog Number
    32B-1X10FT
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    716647416066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)