Motion
HR-190H
Machined Roller End Bearing - 0.5625 in Diameter, Through Bore Bearing Type, 1.6600 in Roller Outside Diameter, 1.3800 in Roller Inside Diameter, 1-1/4" Pipe
MI ITEM #02392316
MFR #HR-190H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5625 in Diameter, Through Bore Bearing Type, 1.6600 in Roller Outside Diameter, 1.3800 in Roller Inside Diameter, 1-1/4" Pipe
MI ITEM #02392316
MFR #HR-190H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HR-190H UHMW END BRG

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    0.5625 in
  • Roller Outside Diameter
    1.6600 in
  • Roller Inside Diameter
    1.3800 in
  • Gauge Tube/Pipe
    1-1/4" Pipe
  • Material
    UHMW
  • Tube Wall Thickness
    0.1400 in
  • Length Through Bore
    1.5000 in
  • Flange Thickness
    0.1875 in
  • Duty Type
    Standard Duty
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text