Motion
A2060 RIV X 100  ft

PEER CHAIN
A2060 RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02392988
MFR #A2060 RIV X 100 ft
Price$8.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
A2060 RIV X 100 ft

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02392988
MFR #A2060 RIV X 100 ft

Mfr description
A2060 RIV X 100 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.58/each

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7120 in, 18.07 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    0.6010 in, 15.26 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.050 in
  • Tensile Strength
    9259 ft-lbs
  • Weight
    0.7 lbs
  • Weight per Foot
    0.70 lbs, 1.04 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    A2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    A2060 RIV X 100 ft
  • Manufacturer Stock Number
    1029
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    1430 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)