Motion
2CC-062-050-KW
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #02393051
MFR #2CC-062-050-KW
Price$150.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling Recessed Screw w/Keyway - 2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #02393051
MFR #2CC-062-050-KW

Mfr description
2CC-062-050-KW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.77/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Keyway - Side 1
    0.1890 in
  • Keyway - Side 2
    0.7090 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Screw Thread Size
    10-32 x 1/2
  • Weight
    0.822777 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861260128
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2CC
  • UPC_NO
    044861260128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)